KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 1-3/8x5/8x1/4-20 Shank, 60G

NORTON| Zoro #: G1032586| Mfr #: 63642502632

$7.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Threaded
Grit: 60
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032586 Mfr #: 63642502632
Shank Type: ThreadedGrit: 60
Abrasive Type: CoatedWidth: 5/8"
Item: Mounted Flap WheelGrade: Medium
Shank Size: 1/4"-20Series: R265
Max. RPM: 30,000Abrasive Material: Aluminum Oxide
Diameter: 1-3/8"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1-3/8 In., Face Width 5/8 In., Shank Size 1/4 In.-20, Grit 60, Grade Medium, Max. RPM 30,000, R265

Reviews