BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 80G

NORTON| Zoro #: G2366761| Mfr #: 63642502585

$6.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Type: CoatedGrade: MediumMax. RPM: 30,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366761 Mfr #: 63642502585
Abrasive Type: CoatedGrade: Medium
Max. RPM: 30,000Width: 5/8"
Item: Mounted Flap WheelShank Type: Straight
Grit: 80Shank Size: 1/4"
Abrasive Material: Aluminum OxideDiameter: 1-3/8"
Series: R265Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1-3/8 In., Face Width 5/8 In., Shank Size 1/4 In., Grit 80, Grade Medium, Max. RPM 30,000, R265

Reviews