Flap Wheel, AO, 1x1x1/4-20 Shank, 120G

NORTON| Zoro #: G1082462| Mfr #: 63642502630

$5.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082462 Mfr #: 63642502630
Series: R265Abrasive Type: Coated
Shank Type: ThreadedShank Size: 1/4"-20
Abrasive Material: Aluminum OxideItem: Mounted Flap Wheel With Shank
Grit: 120Max. RPM: 30, 000
Grade: FineWidth: 1"
Diameter: 1"Country of Origin (subject to change): United States

Product Description

Mounted Flap Wheel With Shank, Threaded Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 1 In., Width 1 In., Shank Size 1/4 In.-20, 120 Grit, Fine Grade, Max. RPM 30, 000, Series R265

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.