KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 1x1x1/4 In Shank, 120G

NORTON| Zoro #: G0326146| Mfr #: 63642502582

$5.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Straight
Grit: 120
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326146 Mfr #: 63642502582
Shank Type: StraightGrit: 120
Abrasive Type: CoatedWidth: 1"
Item: Mounted Flap WheelGrade: Fine
Shank Size: 1/4"Series: R265
Max. RPM: 30,000Abrasive Material: Aluminum Oxide
Diameter: 1"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1 In., Face Width 1 In., Shank Size 1/4 In., Grit 120, Grade Fine, Max. RPM 30,000, R265

Reviews