HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flap Wheel, AO, 1x5/8x1/4-20 Shank, 120G

NORTON| Zoro #: G0821825| Mfr #: 63642502626

$4.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Threaded
Grit: 120
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821825 Mfr #: 63642502626
Shank Type: ThreadedGrit: 120
Abrasive Type: CoatedWidth: 5/8"
Item: Mounted Flap WheelGrade: Fine
Shank Size: 1/4"-20Series: R265
Max. RPM: 30,000Abrasive Material: Aluminum Oxide
Diameter: 1"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1 In., Face Width 5/8 In., Shank Size 1/4 In.-20, Grit 120, Grade Fine, Max. RPM 30,000, R265

Reviews