HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G

NORTON| Zoro #: G1609054| Mfr #: 63642502576

$4.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5/8"
Series: R265
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609054 Mfr #: 63642502576
Width: 5/8"Series: R265
Abrasive Material: Aluminum OxideDiameter: 1"
Grade: MediumAbrasive Type: Coated
Shank Type: StraightMax. RPM: 30,000
Grit: 60Item: Mounted Flap Wheel
Shank Size: 1/4"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1 In., Face Width 5/8 In., Shank Size 1/4 In., Grit 60, Grade Medium, Max. RPM 30,000, R265

Reviews