KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 120G

NORTON| Zoro #: G1543701| Mfr #: 63642502656

$7.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Threaded
Grit: 120
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543701 Mfr #: 63642502656
Shank Type: ThreadedGrit: 120
Abrasive Type: CoatedWidth: 1"
Item: Mounted Flap WheelGrade: Fine
Shank Size: 1/4"-20Series: R265
Max. RPM: 20,000Abrasive Material: Aluminum Oxide
Diameter: 2-1/2"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 2-1/2 In., Face Width 1 In., Shank Size 1/4 In.-20, Grit 120, Grade Fine, Max. RPM 20,000, R265

Reviews