Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 60G

  • Zoro #: G0527046
  • Mfr #: 63642502654

$9.24

  • Diameter: 2-1/2"
  • Abrasive Shank Size: 1/4"
  • Width: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #63642502654 Specifications

  • Zoro #: G0527046
  • Mfr #: 63642502654
Diameter: 2-1/2" Abrasive Shank Size: 1/4"
Width: 1" Abrasive Material: Aluminum Oxide
Shank Size: 1/4"-20 Abrasive Type: Coated
Grade: Medium Abrasive Grit: 60
Item: Mounted Flap Wheel Item - Flap Wheels: Mounted Flap Wheel
Abrasive Grade: Coarse Max. RPM: 20,000
Series: R265 Shank Type: Threaded
Face Width: 1" Grit: 60
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Mounted Flap Wheel, Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 2-1/2 In., Face Width 1 In., Abrasive Shank Size 1/4 In., Abrasive Grit 60, Abrasive Grade Coarse, Max. RPM 20,000

Reviews of Norton #63642502654