KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G

NORTON| Zoro #: G2124202| Mfr #: 63642502643

$8.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Threaded
Grit: 80
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124202 Mfr #: 63642502643
Shank Type: ThreadedGrit: 80
Abrasive Type: CoatedWidth: 1/2"
Item: Mounted Flap WheelGrade: Medium
Shank Size: 1/4"-20Series: R265
Max. RPM: 23,000Abrasive Material: Aluminum Oxide
Diameter: 2"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Face Width 1/2 In., Shank Size 1/4 In.-20, Grit 80, Grade Medium, Max. RPM 23,000, R265

Reviews