Flap Wheel, AO, 2x1x1/4-20 Shank, 60G
- Zoro #: G0488196
- Mfr #: 63642502646
$9.24
- Shank Size: 1/4"-20
- Item - Flap Wheels: Mounted Flap Wheel
- Face Width: 1 in
Norton #63642502646 Specifications
| |
Shank Size: 1/4"-20 | Item - Flap Wheels: Mounted Flap Wheel |
Face Width: 1 in | Abrasive Grit: 60 |
Abrasive Type: Coated | Grit: 60 |
Grade: Medium | Abrasive Material: Aluminum Oxide |
Abrasive Grade: Coarse | Item: Mounted Flap Wheel |
Diameter: 2 in | Series: R265 |
Max. RPM: 23,000 RPM | Abrasive Shank Size: 1/4 in |
Width: 1" | Shank Type: Threaded |
Country of Origin (subject to change): France |
Description
Mounted Flap Wheel, Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 2 in, Face Width 1 in, Abrasive Shank Size 1/4 in, Abrasive Grit 60, Abrasive Grade Coarse, Max. RPM 23,000 RPM