Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flap Wheel, AO, 2x1x1/4-20 Shank, 80G
  • Zoro #: G0290674
  • Mfr #: 63642502647
$8.56
  • Abrasive Grit: 80
  • Max. RPM: 23,000
  • Diameter: 2"
See full product details
Orders over $50 ship free.

Norton #63642502647 Specifications

  • Zoro #: G0290674
  • Mfr #: 63642502647
Abrasive Grit: 80 Max. RPM: 23,000
Diameter: 2" Grade: Medium
Shank Size: 1/4"-20 Item - Flap Wheels: Mounted Flap Wheel
Face Width: 1" Abrasive Grade: Coarse
Series: R265 Width: 1"
Abrasive Material: Aluminum Oxide Grit: 80
Shank Type: Threaded Abrasive Type: Coated
Item: Mounted Flap Wheel Abrasive Shank Size: 1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mounted Flap Wheel, Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Face Width 1 In., Abrasive Shank Size 1/4 In., Abrasive Grit 80, Abrasive Grade Coarse, Max. RPM 23,000

Reviews of Norton #63642502647