KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 2x1x1/4 In Shank, 60G

NORTON| Zoro #: G1665842| Mfr #: 63642502600

$9.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Series: R265
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665842 Mfr #: 63642502600
Width: 1"Series: R265
Abrasive Material: Aluminum OxideDiameter: 2"
Grade: MediumAbrasive Type: Coated
Shank Type: StraightMax. RPM: 25,000
Grit: 60Item: Mounted Flap Wheel
Shank Size: 1/4"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Face Width 1 In., Shank Size 1/4 In., Grit 60, Grade Medium, Max. RPM 25,000, R265

Reviews