KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 3x1x1/4 In Shank, 80G

NORTON| Zoro #: G2356365| Mfr #: 63642502621

$8.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Straight
Grit: 80
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356365 Mfr #: 63642502621
Shank Type: StraightGrit: 80
Abrasive Type: CoatedWidth: 1"
Item: Mounted Flap WheelGrade: Medium
Shank Size: 1/4"Series: R265
Max. RPM: 20,000Abrasive Material: Aluminum Oxide
Diameter: 3"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Face Width 1 In., Shank Size 1/4 In., Grit 80, Grade Medium, Max. RPM 20,000, R265

Reviews