HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flap Wheel, AO, 6 In Diax1 In Wx2 In AH, MD

NORTON| Zoro #: G1056343| Mfr #: 66261058456

$53.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Grade: Medium
Max. RPM: 3,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056343 Mfr #: 66261058456
Width: 1"Grade: Medium
Max. RPM: 3,000Density: Medium (5)
Abrasive Material: Aluminum OxideAbrasive Type: Non-Woven
Arbor Size: 2"Diameter: 6"
Item: Unmounted Flap WheelCountry of Origin (subject to change): Mexico

Description

Unmounted Flap Wheel, Non-Woven, Abrasive Material Aluminum Oxide, Diameter 6 In., Face Width 1 In., Arbor Size 2 In., Medium Grade, Max. RPM 3,000, Medium (5) Density

Reviews