KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, VFN

NORTON| Zoro #: G1753997| Mfr #: 66261051717

$16.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Mounted Flap Wheel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753997 Mfr #: 66261051717
Width: 1"Item: Mounted Flap Wheel
Shank Type: StraightGrit: 320
Grade: Very FineMax. RPM: 12,000
Shank Size: 1/4"Abrasive Material: Aluminum Oxide
Abrasive Type: Non-WovenDiameter: 2"
Country of Origin (subject to change): Mexico

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Diameter 2 In., Face Width 1 In., Shank Size 1/4 In., Grit 320, Grade Very Fine, Max. RPM 12,000

Reviews