BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN

NORTON| Zoro #: G1348715| Mfr #: 66261051719

$21.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 3"Item: Mounted Flap WheelShank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348715 Mfr #: 66261051719
Diameter: 3"Item: Mounted Flap Wheel
Shank Type: StraightAbrasive Type: Non-Woven
Max. RPM: 12,000Width: 1"
Shank Size: 1/4"Grade: Very Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Diameter 3 In., Face Width 1 In., Shank Size 1/4 In., Grade Very Fine, Max. RPM 12,000

Reviews