KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flaring Cup Wheel, 3-3/4In, 100, 11V9

NORTON| Zoro #: G1872613| Mfr #: 69014191719

$213.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bond Type: Resin
Abrasive Wheel Diameter:
Concentration: 75%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872613 Mfr #: 69014191719
Bond Type: ResinAbrasive Wheel Diameter:
Concentration: 75%Specification: CB100-TB99-1/16
Abrasive Material: Cubic Boron NitrideAbrasive Grit: 100
Thickness: 1-1/2"Arbor Hole Size: 1-1/4"
Item: Grinding WheelAbrasive Depth: 3/8"
Max. RPM: 9075Abrasive Wheel Type: Type 11
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 11 Abrasive Wheel Type, Arbor Hole Size 1-1/4 In., Thickness 1.50 In., Abrasive Material Cubic Boron Nitride, Abrasive Grit 100, Max. RPM 9075, Specification CB100-TB99-1/16, Bond Type Resin, Concentration 75 Percent, Abrasive Depth 3/8 In.

Reviews