KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flaring Cup Wheel, 3-3/4In, 150, 11V9

NORTON| Zoro #: G0607643| Mfr #: 69014191834

$275.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Concentration: 75%
Thickness: 1-1/2"
Bond Type: Resin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607643 Mfr #: 69014191834
Concentration: 75%Thickness: 1-1/2"
Bond Type: ResinMax. RPM: 9680
Abrasive Wheel Type: Type 11Abrasive Grit: 150
Specification: AZTEC III 150T-1/16Item: Grinding Wheel
Abrasive Material: Cubic Boron NitrideAbrasive Depth: 1/16"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter:
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 11 Abrasive Wheel Type, Arbor Hole Size 1-1/4 In., Thickness 1.50 In., Abrasive Material Cubic Boron Nitride, Abrasive Grit 150, Max. RPM 9680, Specification AZTEC III 150T-1/16, Bond Type Resin, Concentration 75 Percent, Abrasive Depth 1/16 In.

Reviews