Flaring Cup Wheel, 3-3/4In, 150, 11V9

NORTON| Zoro #: G1801082| Mfr #: 69014191906

$222.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Grinding Wheel
Specification: ASD150-R75B105-1/16
Concentration: 75%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801082 Mfr #: 69014191906
Item: Grinding WheelSpecification: ASD150-R75B105-1/16
Concentration: 75%Abrasive Wheel Type: Type 11
Max. RPM: 9075Abrasive Material: Diamond
Bond Type: ResinAbrasive Grit: 150
Abrasive Depth: 1/16"Thickness: 1-1/2"
Abrasive Wheel Diameter: Arbor Hole Size: 1-1/4"
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 11 Abrasive Wheel Type, Arbor Hole Size 1-1/4 In., Thickness 1.50 In., Abrasive Material Diamond, Abrasive Grit 150, Max. RPM 9075, Specification ASD150-R75B105-1/16, Bond Type Resin, Concentration 75 Percent, Abrasive Depth 1/16 In.

Reviews