Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (Discontinued)
Mfr # 66243529876
Zoro # G2036641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 4 in
- Thickness 1 1/2 in
- Arbor Hole Size 1-1/4 in
- Abrasive Material Aluminum Oxide