HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5

NORTON| Zoro #: G0382593| Mfr #: 66243530378

$180.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 5730
Abrasive Wheel Hardness: K
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382593 Mfr #: 66243530378
Max. RPM: 5730Abrasive Wheel Hardness: K
Abrasive Material: Aluminum OxideAbrasive Grit: 46
Item: Flaring Cup Grinding WheelSpecification: 38A46-KVBE
Abrasive Wheel Type: Type 11Abrasive Wheel Diameter: 4"
Bond Type: VitrifiedThickness: 1-1/2"
Arbor Hole Size: 1-1/4"Country of Origin (subject to change): Mexico

Description

Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 4 In., Thickness 1-1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness K, Max. RPM 5730, Vitrified Bond Type, Specification 38A46-KVBE, Package Quantity 5

Reviews