KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5

NORTON| Zoro #: G1578674| Mfr #: 66243530417

$281.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Flaring Cup Grinding Wheel
Specification: 5SG60-LVS
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578674 Mfr #: 66243530417
Item: Flaring Cup Grinding WheelSpecification: 5SG60-LVS
Abrasive Grit: 60Abrasive Wheel Type: Type 11
Max. RPM: 5730Abrasive Material: Ceramic
Bond Type: VitrifiedAbrasive Wheel Hardness: L
Thickness: 1-1/2"Arbor Hole Size: 1-1/4"
Abrasive Wheel Diameter: 4"Country of Origin (subject to change): Mexico

Description

Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 4 In., Thickness 1-1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness L, Max. RPM 5730, Vitrified Bond Type, Specification 5SG60-LVS, Package Quantity 5

Reviews