Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Gemini Flaring Cup Wheel, 4 In Diax2 In T, AO, 16G

NORTON | Zoro #: G0924384 | Mfr #: 66243510512

$ 15.95 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66243510512 Specifications

Zoro #: G0924384 Mfr #: 66243510512
Abrasive Wheel Hardness: Q Arbor Hole Size: 5/8"-11
Bond Type: Resin Abrasive Grit: 16
Max. RPM: 9070 Item: Flaring Cup Grinding Wheel
Abrasive Wheel Type: Type 11 Abrasive Wheel Diameter: 4"
Specification: 57A16-Q Thickness: 2"
Abrasive Material: Aluminum Oxide Country of Origin (subject to change): United States

Description

Norton Flaring Cup Grinding Wheel include characteristics like: Thickness: 2", Abrasive Wheel Diameter: 4", Abrasive Material: Aluminum Oxide.

Reviews