Flaring Cup Wheel, 5 In Diax2 In T, SC, 16G

NORTON| Zoro #: G2013523| Mfr #: 07660789432

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2013523 Mfr #: 07660789432
Item: Flaring Cup Grinding WheelMax. RPM: 7260
Specification: C16-QAbrasive Grit: 16
Abrasive Material: Silicon CarbideAbrasive Wheel Hardness: Q
Abrasive Wheel Diameter: 5"Abrasive Wheel Type: Type 11
Bond Type: ResinThickness: 2"
Arbor Hole Size: 5/8"-11Country of Origin (subject to change): United States

Product Description

Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 5 In., Thickness 2 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Silicon Carbide, Abrasive Grit 16, Abrasive Wheel Hardness Q, Max. RPM 7260, Resin Bond Type, Specification C16-Q
Save 15%. Sign up for Z-mail.