Flaring Cup Wheel, 5In, 120, 11V9, Min. Qty 10

NORTON| Zoro #: G1442971| Mfr #: 69014191636

$240.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 11Abrasive Depth: 7/16"Arbor Hole Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442971 Mfr #: 69014191636
Abrasive Wheel Type: Type 11Abrasive Depth: 7/16"
Arbor Hole Size: 1-1/4"Thickness: 1-3/4"
Max. RPM: 7260Bond Type: Resin
Abrasive Grit: 120Item: Grinding Wheel
Abrasive Wheel Diameter: 5"Concentration: 75%
Specification: ASD120-R75B99-1/8Abrasive Material: Diamond
Country of Origin (subject to change): United States

Description

Grinding Wheel, Type 11 Abrasive Wheel Type, 5 In. Abrasive Wheel Diameter, Arbor Hole Size 1-1/4 In., Thickness 1-3/4 In., Abrasive Material Diamond, Abrasive Grit 120, Max. RPM 7260, Specification ASD120-R75B99-1/8, Bond Type Resin, Concentration 75 Percent, Abrasive Depth 7/16 In.

Reviews