Flaring Cup Wheel, 6 Diax2 Tx1.25 AH, PK5

NORTON| Zoro #: G0304123| Mfr #: 66252838497

$255.03 /pk

This item ships free. Details.Standard ground shipping.
Abrasive Wheel Hardness: KThickness: 2"Arbor Hole Size: 1-1/4"
Save 15%. Sign up for Z-mail.


Zoro #: G0304123 Mfr #: 66252838497
Abrasive Wheel Hardness: KThickness: 2"
Arbor Hole Size: 1-1/4"Specification: 38A60-KVBE
Abrasive Wheel Diameter: 6"Abrasive Grit: 60
Bond Type: VitrifiedAbrasive Wheel Type: Type 11
Abrasive Material: Aluminum OxideMax. RPM: 3820
Country of Origin (subject to change): United States


Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 6 In., Thickness 2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3820, Vitrified Bond Type, Specification 38A60-KVBE, Package Quantity 5