KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G, Min. Qty 5

NORTON| Zoro #: G1035596| Mfr #: 66252809609

$29.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole Size: 5/8"-11
Abrasive Material: Silicon Carbide
Max. RPM: 6000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035596 Mfr #: 66252809609
Arbor Hole Size: 5/8"-11Abrasive Material: Silicon Carbide
Max. RPM: 6000Abrasive Wheel Type: Type 11
Abrasive Grit: 16Abrasive Wheel Hardness: P
Bond Type: ResinThickness: 2"
Abrasive Wheel Diameter: 6"Specification: 37C16-P
Item: Flaring Cup Grinding WheelCountry of Origin (subject to change): United States

Description

Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 6 In., Thickness 2 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Silicon Carbide, Abrasive Grit 16, Abrasive Wheel Hardness P, Max. RPM 6000, Resin Bond Type, Specification 37C16-P

Reviews