HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flaring Cup Wheel, 7 Diax2 Tx1.25 AH, PK5

NORTON| Zoro #: G1115177| Mfr #: 66252942959

$469.94 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A46-JVBE
Abrasive Grit: 46
Abrasive Wheel Hardness: J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115177 Mfr #: 66252942959
Specification: 32A46-JVBEAbrasive Grit: 46
Abrasive Wheel Hardness: JArbor Hole Size: 1-1/4"
Abrasive Wheel Type: Type 11Bond Type: Vitrified
Max. RPM: 3275Item: Flaring Cup Grinding Wheel
Abrasive Material: Aluminum OxideThickness: 2"
Abrasive Wheel Diameter: 7"Country of Origin (subject to change): United States

Description

Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 7 In., Thickness 2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 3275, Vitrified Bond Type, Specification 32A46-JVBE, Package Quantity 5

Reviews