Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fluted Rubbing Brick, 8x2x2 In

  • Zoro #: G0514044
  • Mfr #: 61463687845

$14.84

  • Color: Gray
  • Width: 2"
  • Length: 8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #61463687845 Specifications

  • Zoro #: G0514044
  • Mfr #: 61463687845
Color: Gray Width: 2"
Length: 8" Grit: 24
Height: 2" Abrasive Material: Silicon Carbide
Grade: Coarse Item: Fluted Rubbing Brick
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Take a look at the features for Norton Fluted Rubbing Brick. Color: Gray, Abrasive Material: Silicon Carbide, Length: 8".

Reviews of Norton #61463687845