Norton Abrasives
Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4"
- Zoro #: G7237522
- Mfr #: 69210450386
Key Features
- Abrasive Material: Zirconia Alumina Blend
- Abrasive Wheel Diameter: 30"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-3/4"
- Diameter: 30"
- Series: 90A204-YB97B
- Thickness: 1/4"
- Item: Abrasive Cut-Off Wheel
$456.15
Subtotal: $456.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #69210450386 Specifications
- Zoro #: G7237522
- Mfr #: 69210450386
- UPC #: 692104503862
- Abrasive Material: Zirconia Alumina Blend
- Abrasive Wheel Diameter: 30"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-3/4"
- Diameter: 30"
- Series: 90A204-YB97B
- Thickness: 1/4"
- Item: Abrasive Cut-Off Wheel
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel
Reviews of Norton Abrasives #69210450386
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16" 66243427764
- NORTON ABRASIVES CutOff Whl, Gemini, 8"x1/16"x5/8", 7640rpm 66253007025
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x3/8" 66243510651
- NORTON ABRASIVES CutOff Whl, Toolroom, 2-1/2"x.035"x1/8" 66243528476
- NORTON ABRASIVES CutOff Whl, Metal, 14"x5/32"x20mm, 5400rpm 66252832521
- NORTON ABRASIVES Foundry Cut-Off Wheel, 12" x 3/32" x 1" 66253261999
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4" 66252922676
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- S&G TOOL AID CUTOFF WHEELS 2-7/8X1/16 CD OF5 SG94860
- 3M Cut and Grind Wheel, 06463, Type 27, PK20 06463
- Norton Abrasives Cut-Off Wheels