Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G

  • Zoro #: G2487326
  • Mfr #: 66252809598
Norton Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G 66252809598
Norton Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G 66252809598
$24.49 20% off
$19.59
  • Abrasive Grit: 16
  • Abrasive Wheel Type: Type 11
  • Abrasive Material: Aluminum Oxide
See full product details
Orders over $75 ship free.

Norton #66252809598 Specifications

  • Zoro #: G2487326
  • Mfr #: 66252809598
Abrasive Grit: 16 Abrasive Wheel Type: Type 11
Abrasive Material: Aluminum Oxide Abrasive Wheel Hardness: Q
Bond Type: Resin Item: Flaring Cup Grinding Wheel
Arbor Hole Size: 5/8"-11 Max. RPM: 7,260 RPM
Specification: 57A16-Q Thickness: 2 in
Abrasive Wheel Diameter: 5 in Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 5 in, Thickness 2 in, Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 16, Abrasive Wheel Hardness Q, Max. RPM 7,260 RPM, Resin Bond Type, Specification 57A16-Q

Reviews of Norton #66252809598