TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Grinding Cone, 1-1/2 Dia, 2-1/2 L, 24GR, AO

NORTON| Zoro #: G0279002| Mfr #: 61463622349

$6.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Type: 16Arbor Hole Size: 3/8"-24Max. RPM: 24,190
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279002 Mfr #: 61463622349
Grinding Cone Type: 16Arbor Hole Size: 3/8"-24
Max. RPM: 24,190Grinding Cone Diameter: 1-1/2"
Specification: 57A24-RAbrasive Grit: 24
Item: Grinding ConeAbrasive Material: Aluminum Oxide
Grinding Cone Length: 2-1/2"Country of Origin (subject to change): Mexico

Description

Grinding Cone, Grinding Cone Type 16, Grinding Cone Diameter 1-1/2 In., Grinding Cone Length 2-1/2 In., Arbor Hole Size 3/8 In.-24, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 24,190, Specification 57A24-R

Reviews