PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Grinding Cone, 1-1/2 Dia, 3 L, 20GR, ZA

NORTON| Zoro #: G3764871| Mfr #: 61463644230

$23.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Type: 16Arbor Hole Size: 3/8"-24Max. RPM: 24,190
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764871 Mfr #: 61463644230
Grinding Cone Type: 16Arbor Hole Size: 3/8"-24
Max. RPM: 24,190Grinding Cone Diameter: 1-1/2"
Specification: NZ20-RAbrasive Grit: 20
Item: Grinding ConeAbrasive Material: Zirconia Alumina
Grinding Cone Length: 3"Country of Origin (subject to change): Mexico

Description

Grinding Cone, Grinding Cone Type 16, Grinding Cone Diameter 1-1/2 In., Grinding Cone Length 3 In., Arbor Hole Size 3/8 In.-24, Abrasive Material Zirconia Alumina, Abrasive Grit 20, Max. RPM 24,190, Specification NZ20-R

Reviews