KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Cone, 1-1/2 Dia, 3 L, 24GR, AO

NORTON| Zoro #: G1338985| Mfr #: 61463622190

$7.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 24,190
Specification: 57A24-R
Grinding Cone Diameter: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338985 Mfr #: 61463622190
Max. RPM: 24,190Specification: 57A24-R
Grinding Cone Diameter: 1-1/2"Abrasive Grit: 24
Item: Grinding ConeGrinding Cone Type: 16
Abrasive Material: Aluminum OxideArbor Hole Size: 5/8"-11
Grinding Cone Length: 3"Country of Origin (subject to change): Mexico

Description

Grinding Cone, Grinding Cone Type 16, Grinding Cone Diameter 1-1/2 In., Grinding Cone Length 3 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 24,190, Specification 57A24-R

Reviews