SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gemini Grinding Cone, 1-3/4 Dia, 3 L, 24GR, AO

NORTON| Zoro #: G2118462| Mfr #: 61463622195

$6.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Length: 3"Arbor Hole Size: 5/8"-11Max. RPM: 20,740
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118462 Mfr #: 61463622195
Grinding Cone Length: 3"Arbor Hole Size: 5/8"-11
Max. RPM: 20,740Grinding Cone Type: 16
Item: Grinding ConeSpecification: 57A24-R
Abrasive Material: Aluminum OxideAbrasive Grit: 24
Grinding Cone Diameter: 1-3/4"Country of Origin (subject to change): Mexico

Description

Grinding Cone, Grinding Cone Type 16, Grinding Cone Diameter 1-3/4 In., Grinding Cone Length 3 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 20,740, Specification 57A24-R

Reviews