TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO

NORTON| Zoro #: G0940886| Mfr #: 61463622387

$10.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Type: 16Arbor Hole Size: 5/8"-11Max. RPM: 13,195
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940886 Mfr #: 61463622387
Grinding Cone Type: 16Arbor Hole Size: 5/8"-11
Max. RPM: 13,195Grinding Cone Diameter: 2-3/4"
Specification: 57A24-RAbrasive Grit: 24
Item: Grinding ConeAbrasive Material: Aluminum Oxide
Grinding Cone Length: 3-1/2"Country of Origin (subject to change): Mexico

Description

Grinding Cone, Grinding Cone Type 16, Grinding Cone Diameter 2-3/4 In., Grinding Cone Length 3-1/2 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 13,195, Specification 57A24-R

Reviews