Grinding Cone, 2 Dia, 3 L, 24GR, AO

NORTON| Zoro #: G1093145| Mfr #: 61463622218

$7.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 18,145
Specification: 57A24-R
Grinding Cone Diameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093145 Mfr #: 61463622218
Max. RPM: 18,145Specification: 57A24-R
Grinding Cone Diameter: 2"Abrasive Grit: 24
Item: Grinding ConeGrinding Cone Type: 16
Abrasive Material: Aluminum OxideArbor Hole Size: 5/8"-11
Grinding Cone Length: 3"Country of Origin (subject to change): Mexico

Description

Grinding Cone, Grinding Cone Type 16, Grinding Cone Diameter 2 In., Grinding Cone Length 3 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 18,145, Specification 57A24-R

Reviews