BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gemini Grinding Cone, Sq Tip, 1.5Dia, 3 L, 24GR, AO

NORTON| Zoro #: G2123563| Mfr #: 61463622194

$7.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Length: 3"Grinding Cone Type: 17Max. RPM: 24,190
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123563 Mfr #: 61463622194
Grinding Cone Length: 3"Grinding Cone Type: 17
Max. RPM: 24,190Abrasive Wheel Type: Type 17
Specification: 57A24-RItem: Square Tip Grinding Cone
Abrasive Grit: 24Abrasive Material: Aluminum Oxide
Grinding Cone Diameter: 1-1/2"Arbor Hole Size: 3/8"-24
Country of Origin (subject to change): Mexico

Description

Square Tip Grinding Cone, Grinding Cone Type 17, Grinding Cone Diameter 1-1/2 In., Grinding Cone Length 3 In., Arbor Hole Size 3/8 In.-24, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 24,190, Specification 57A24-R

Reviews