Gemini Grinding Plug, Rnd Tip, 2 Dia, 3 L, 24GR, AO

NORTON| Zoro #: G1524162| Mfr #: 61463622220

$6.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Length: 3"Arbor Hole Size: 5/8"-11Max. RPM: 18,145
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524162 Mfr #: 61463622220
Grinding Cone Length: 3"Arbor Hole Size: 5/8"-11
Max. RPM: 18,145Grinding Cone Type: 18R
Item: Round Tip Grinding PlugSpecification: 57A24-R
Abrasive Material: Aluminum OxideAbrasive Grit: 24
Grinding Cone Diameter: 2"Country of Origin (subject to change): Mexico

Description

Round Tip Grinding Plug, Grinding Cone Type 18R, Grinding Cone Diameter 2 In., Grinding Cone Length 3 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 18,145, Specification 57A24-R

Reviews