Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO

NORTON| Zoro #: G1367904| Mfr #: 61463622191

$7.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Type: 18Arbor Hole Size: 5/8"-11Max. RPM: 24,190
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367904 Mfr #: 61463622191
Grinding Cone Type: 18Arbor Hole Size: 5/8"-11
Max. RPM: 24,190Grinding Cone Diameter: 1-1/2"
Specification: 57A24-RAbrasive Grit: 24
Item: Square Tip Grinding PlugAbrasive Material: Aluminum Oxide
Grinding Cone Length: 3"Country of Origin (subject to change): Mexico

Description

Square Tip Grinding Plug, Grinding Cone Type 18, Grinding Cone Diameter 1-1/2 In., Grinding Cone Length 3 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 24,190, Specification 57A24-R

Reviews