Grinding Plug w/Sq Tip, 2 Dia, 3 L, 24GR, AO

NORTON| Zoro #: G1378684| Mfr #: 61463622219

$7.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Type: 18Arbor Hole Size: 5/8"-11Max. RPM: 18,145
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378684 Mfr #: 61463622219
Grinding Cone Type: 18Arbor Hole Size: 5/8"-11
Max. RPM: 18,145Grinding Cone Diameter: 2"
Specification: 57A24-RAbrasive Grit: 24
Item: Square Tip Grinding PlugAbrasive Material: Aluminum Oxide
Grinding Cone Length: 3"Country of Origin (subject to change): Mexico

Description

Square Tip Grinding Plug, Grinding Cone Type 18, Grinding Cone Diameter 2 In., Grinding Cone Length 3 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 18,145, Specification 57A24-R

Reviews