SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gemini Grinding Plug w/Sq Tip, 2 Dia, 4 L, 24GR, AO

NORTON| Zoro #: G0724787| Mfr #: 61463622366

$8.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grinding Cone Length: 4"Arbor Hole Size: 5/8"-11Max. RPM: 18,145
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724787 Mfr #: 61463622366
Grinding Cone Length: 4"Arbor Hole Size: 5/8"-11
Max. RPM: 18,145Grinding Cone Type: 18
Item: Square Tip Grinding PlugSpecification: 57A24-R
Abrasive Material: Aluminum OxideAbrasive Grit: 24
Grinding Cone Diameter: 2"Country of Origin (subject to change): Mexico

Description

Square Tip Grinding Plug, Grinding Cone Type 18, Grinding Cone Diameter 2 In., Grinding Cone Length 4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 18,145, Specification 57A24-R

Reviews