Gemini Grinding Segment, 11.25 Wx2.25 Tx6 H

NORTON| Zoro #: G0617513| Mfr #: 69936699706

$29.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayThickness: 2-1/4"For Use With: ME30777 Cortland Chuck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617513 Mfr #: 69936699706
Color: GrayThickness: 2-1/4"
For Use With: ME30777 Cortland ChuckHeight: 6"
Item: Surface Grinding SegmentSpecification: Gemini 30-E
Abrasive Material: Aluminum OxideAbrasive Grit: 30
Abrasive Grade: Extra CoarseWidth: 11-1/4"
Country of Origin (subject to change): Brazil

Description

Surface Grinding Segment, Thickness 2-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 6 In., Width 11-1/4 In., Specification Gemini 30-E, Color Gray, For Use With ME30777 Cortland Chuck

Reviews