SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Segment, 11.25Wx2.25 In Tx6 In H

NORTON| Zoro #: G1643835| Mfr #: 61463650289

$77.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PinkItem: Surface Grinding SegmentThickness: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643835 Mfr #: 61463650289
Color: PinkItem: Surface Grinding Segment
Thickness: 2-1/4"Abrasive Grade: Extra Coarse
Width: 11-1/4"Specification: 86A30-G12VBEP
Height: 6"For Use With: ME30777 Cortland Chuck
Abrasive Grit: 30Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Surface Grinding Segment, Thickness 2-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 6 In., Width 11-1/4 In., Specification 86A30-G12VBEP, Color Pink, For Use With ME30777 Cortland Chuck

Reviews