PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Grinding Segment, 11.25Wx2.25 In Tx6 In H

NORTON| Zoro #: G0376302| Mfr #: 61463650419

$236.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11-1/4"Specification: 5SG30-G12VSPItem: Surface Grinding Segment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376302 Mfr #: 61463650419
Width: 11-1/4"Specification: 5SG30-G12VSP
Item: Surface Grinding SegmentAbrasive Grit: 30
For Use With: ME30777 Cortland ChuckColor: Blue
Height: 6"Abrasive Material: Ceramic
Thickness: 2-1/4"Abrasive Grade: Extra Coarse
Country of Origin (subject to change): Mexico

Description

Surface Grinding Segment, Thickness 2-1/4 In., Abrasive Material Ceramic, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 6 In., Width 11-1/4 In., Specification 5SG30-G12VSP, Color Gray, For Use With ME30777 Cortland Chuck

Reviews