Grinding Segment, 11.25Wx2.25 In Tx6 In H

NORTON| Zoro #: G0900471| Mfr #: 69936699710

$28.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-1/4"Abrasive Grit: 30Specification: Gemini 30-G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900471 Mfr #: 69936699710
Width: 11-1/4"Abrasive Grit: 30
Specification: Gemini 30-GHeight: 6"
Color: GrayFor Use With: ME30777 Cortland Chuck
Item: Surface Grinding SegmentAbrasive Material: Aluminum Oxide
Thickness: 2-1/4"Abrasive Grade: Extra Coarse
Country of Origin (subject to change): Brazil

Description

Surface Grinding Segment, Thickness 2-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 6 In., Width 11-1/4 In., Specification Gemini 30-G, Color Gray, For Use With ME30777 Cortland Chuck

Reviews