Norton Abrasives
Grinding Segment, 11.25Wx2.25 In Tx8 In H
Mfr # 66243447592
Zoro # G2227741
$33.33
12% off
Sold in multiples of 5 for $145.45
$145.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 1/4 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 30
- Abrasive Grade Extra Coarse
- Height 8 in
Explore More Products
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H 61463650289
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H 61463615881
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx8 In H 69936699717
- NORTON ABRASIVES Gemini Grinding Segment, 11.25 Wx2.25 Tx6 H 69936699706
- NORTON ABRASIVES Grinding Segment, 5 In Wx1.5 In Tx6 In H 61463650273
- NORTON ABRASIVES Grinding Segment, 5 In Wx1.5 In Tx6 In H 61463650275
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H 61463650279
- NORTON ABRASIVES Surface Grinding Segment, Alum Oxide, 8 66253350609
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 3" x 8", 30E 69936699725
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" 66253233120
- NORTON ABRASIVES Grinding Segment, 11.25Wx3 In Tx8 In H, AO 61463650301
- Norton Abrasives Grinding Segments