Grinding Segment, 11.25Wx3 In Tx8 In H, AO, Min. Qty 4

NORTON| Zoro #: G2127946| Mfr #: 61463615815

$61.67 /ea

This item ships free. Details.Standard ground shipping.
For Use With: ME100703B Cortland ChuckWidth: 11-1/4"Abrasive Grit: 30
Save 15%. Sign up for Z-mail.


Zoro #: G2127946 Mfr #: 61463615815
For Use With: ME100703B Cortland ChuckWidth: 11-1/4"
Abrasive Grit: 30Abrasive Grade: Extra Coarse
Item: Surface Grinding SegmentAbrasive Material: Aluminum Oxide
Thickness: 3"Height: 8"
Specification: Pacesetter 30-EColor: Gray
Country of Origin (subject to change): Mexico


Surface Grinding Segment, Thickness 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 8 In., Width 11-1/4 In., Specification Pacesetter 30-E, Color Gray, For Use With ME100703B Cortland Chuck