SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Segment, 11.25Wx3 In Tx8 In H, AO

NORTON| Zoro #: G1639723| Mfr #: 61463650301

$252.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PinkItem: Surface Grinding SegmentThickness: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639723 Mfr #: 61463650301
Color: PinkItem: Surface Grinding Segment
Thickness: 3"Abrasive Grade: Extra Coarse
Width: 11-1/4"Specification: 86A30-E12VBEP
Height: 8"For Use With: ME100703B Cortland Chuck
Abrasive Grit: 30Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Surface Grinding Segment, Thickness 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 8 In., Width 11-1/4 In., Specification 86A30-E12VBEP, Color Pink, For Use With ME100703B Cortland Chuck

Reviews