Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Grinding Segment, 5 In Wx1.5 In Tx6 In H (Discontinued)
Mfr # 61463615807
Zoro # G1039272
This Product is Discontinued
Key Features
- Thickness 1 1/2 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 30
- Abrasive Grade Extra Coarse
- Height 6 in